1/2"-13 x 1 3/4 in Slotted Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-sfm-50c-175

  • Zoro # G016464626


product price:  $11.15
/pk 10, $1.12/ea

Key Features

Slotted Drive
Flat Head
Thread Style
Fully Threaded
Overall Length
1 3/4 in
Fastener Length
1 3/4 in
Maximum Head Height
7/32 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-sfm-50c-175
Zoro #
G016464626
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Fastener Length
1 3/4 in
Maximum Head Height
7/32 in
Maximum Head Width
13/16 in
Thread Size
1/2"-13
Screw Size
1/2 in-13

Details

Thread Style
Fully Threaded
Material Grade/Class
18-8
Drive
Slotted
System of Measurement
Inch
Type
Machine Screw
Tensile Strength
80,000 psi
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Finish
Passivated
Head Type
Flat
Material
Stainless Steel

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/2 In.-13, Fastener Length 1 3/4 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.