1/2"-13 x 1 3/4 in Slotted Flat Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 2-sfm-50c-175
Zoro # G816463164
product price:Â $18.89
/pk 10, $1.89/eaKey Features
Flat Head
Slotted Drive
Maximum Head Height
7/32 in
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Thread Size
1/2"-13
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-sfm-50c-175
Zoro #
G816463164
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
7/32 in
Thread Size
1/2"-13
Maximum Head Width
13/16 in
Overall Length
1 3/4 in
Fastener Length
1 3/4 in
Screw Size
1/2 in-13
Details
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Machine Screw
Material
Stainless Steel
Head Type
Flat
Material Grade/Class
316
Type
Machine Screw
System of Measurement
Inch
Drive
Slotted
Finish
Passivated
Tensile Strength
70,000 psi
Thread Type
Coarse
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/2 In.-13, Fastener Length 1 3/4 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.