1/2"-13 x 1 in Slotted Flat Machine Screw, Brass, 50 PK
Mfr # 7-sfm-50c-100
Zoro # G116464472
product price: $70.69
/pk 50, $1.41/eaKey Features
Flat Head
Slotted Drive
Maximum Head Height
7/32 in
System of Measurement
Inch
Type
Machine Screw
Screw Size
1/2 in-13
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-sfm-50c-100
Zoro #
G116464472
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1 in
Maximum Head Height
7/32 in
Screw Size
1/2 in-13
Thread Size
1/2"-13
Maximum Head Width
13/16 in
Overall Length
1 in
Details
System of Measurement
Inch
Item
Machine Screw
Type
Machine Screw
Material
Brass
Head Type
Flat
Tensile Strength
50,000 psi
Drive
Slotted
Thread Type
Coarse
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size 1/2 In.-13, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.