Shop ZORO SELECT
See all product information
Create Account
1/2"-13 x 2-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 300 PK
- Mfr # 5036MSF
- Zoro # G2515220
product price:Â
$
298.99
/pk of 300, $1.00/ea
Free Shipping & Returns
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
1/2"-13
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5036MSF
- Zoro #
- G2515220
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.6.3, SAE J82
- Item
- Machine Screw
Description
Machine Screws,1/2-13X2 1/4 SLOT,PK300, Package Quantity 300