Zoro Homepage

1/2"-13 x 2 in Phillips Flat Machine Screw, Brass, 50 PK

  • Mfr # 7-pfm-50c-200

  • Zoro # G316463961


product price: $98.59
/pk 50, $1.97/ea
Free Shipping & Returns

Key Features

Phillips Drive
Flat Head
Thread Style
Fully Threaded
System of Measurement
Inch
Maximum Head Height
7/32 in
Dimensional Standards
ASME B18.6.3
Maximum Head Width
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-pfm-50c-200
Zoro #
G316463961
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
7/32 in
Maximum Head Width
13/16 in
Overall Length
2 in
Screw Size
1/2 in-13
Thread Size
1/2"-13
Drive Size
#4
Fastener Length
2 in

Details

Thread Style
Fully Threaded
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Drive
Phillips
Head Type
Flat
Material
Brass
Item
Machine Screw
Tensile Strength
50,000 psi
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size 1/2 In.-13, Fastener Length 2 in, Drive Size #4, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.