Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2"-13 x 2 in Slotted Flat Machine Screw, Brass, 50 PK

  • Mfr # 7-sfm-50c-200

  • Zoro # G216464525


product price: $100.99
/pk 50, $2.02/ea
Free Shipping & Returns

Key Features

Flat Head
Slotted Drive
Dimensional Standards
ASME B18.6.3
Screw Size
1/2 in-13
Type
Machine Screw
System of Measurement
Inch
Tensile Strength
50,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-sfm-50c-200
Zoro #
G216464525
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Screw Size
1/2 in-13
Fastener Length
2 in
Overall Length
2 in
Maximum Head Width
13/16 in
Maximum Head Height
7/32 in

Details

Dimensional Standards
ASME B18.6.3
Head Type
Flat
Drive
Slotted
Item
Machine Screw
Type
Machine Screw
System of Measurement
Inch
Tensile Strength
50,000 psi
Thread Type
Coarse
Thread Style
Fully Threaded
Material
Brass

Description

Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size 1/2 In.-13, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.