1/2"-13 x 3 1/2 in Slotted Round Machine Screw, Passivated Stainless Steel, 5 PK

  • Mfr # 1-srm-50c-350

  • Zoro # G116465257


product price:  $8.19
/pk 5, $1.64/ea
Sold in multiples of 2 for $16.38

Key Features

Slotted Drive
Round Head
Thread Type
Coarse
Overall Length
3 1/2 in
Finish
Passivated
System of Measurement
Inch
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-srm-50c-350
Zoro #
G116465257
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3 1/2 in
Overall Length
3 1/2 in
Maximum Head Height
23/64 in
Thread Size
1/2"-13
Maximum Head Width
13/16 in
Screw Size
1/2 in-13

Details

Thread Type
Coarse
Finish
Passivated
System of Measurement
Inch
Material Grade/Class
18-8
Drive
Slotted
Type
Machine Screw
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Head Type
Round

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/2 In.-13, Fastener Length 3 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 23/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products