1/2"-13 x 3 in Phillips Flat Machine Screw, Passivated Stainless Steel, 5 PK

  • Mfr # 31-PFM-50C-300

  • Zoro # G916463187


product price:  $7.99
/pk 5, $1.60/ea
Sold in multiples of 2 for $15.98

Key Features

Flat Head
Phillips Drive
Screw Size
1/2 in-13
Finish
Passivated
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-PFM-50C-300
Zoro #
G916463187
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/2 in-13
Overall Length
3 in
Drive Size
#4
Maximum Head Width
13/16 in
Fastener Length
3 in
Thread Size
1/2"-13
Maximum Head Height
7/32 in

Details

Item
Machine Screw
Finish
Passivated
Thread Style
Fully Threaded
Head Type
Flat
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Tensile Strength
80,000 psi
Material
Stainless Steel
Type
Machine Screw
Drive
Phillips
Material Grade/Class
18-8
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/2 In.-13, Fastener Length 3 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products