1/2"-13 x 3 in Slotted Round Machine Screw, Passivated Stainless Steel, 5 PK
Mfr # 1-srm-50c-300
Zoro # G716465282
product price:Â $8.15
/pk 5, $1.63/ea
Sold in multiples of 2 for $16.30
Key Features
Round Head
Slotted Drive
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Overall Length
3 in
Maximum Head Height
23/64 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-srm-50c-300
Zoro #
G716465282
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3 in
Maximum Head Height
23/64 in
Thread Size
1/2"-13
Screw Size
1/2 in-13
Fastener Length
3 in
Maximum Head Width
13/16 in
Details
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Item
Machine Screw
Head Type
Round
Type
Machine Screw
Drive
Slotted
Material
Stainless Steel
Thread Style
Fully Threaded
Thread Type
Coarse
Tensile Strength
100,000 psi
System of Measurement
Inch
Finish
Passivated
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/2 In.-13, Fastener Length 3 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 23/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.