1/2"-13 x 3/4 in Slotted Round Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-srm-50c-75

  • Zoro # G416465254


product price:  $8.29
/pk 10, $0.83/ea
Sold in multiples of 2 for $16.58

Key Features

Round Head
Slotted Drive
Tensile Strength
100,000 psi
Thread Type
Coarse
Finish
Passivated
Overall Length
3/4 in
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-srm-50c-75
Zoro #
G416465254
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3/4 in
Thread Size
1/2"-13
Overall Length
3/4 in
Maximum Head Width
13/16 in
Screw Size
1/2 in-13
Maximum Head Height
23/64 in

Details

Tensile Strength
100,000 psi
Thread Type
Coarse
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Head Type
Round
Type
Machine Screw
Drive
Slotted
Thread Style
Fully Threaded
System of Measurement
Inch
Item
Machine Screw
Material
Stainless Steel
Material Grade/Class
18-8

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/2 In.-13, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 23/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products