1/2"-13 x 4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 5 PK

  • Mfr # 31-PFM-50C-400

  • Zoro # G416463229


product price: $12.99
/pk 5, $2.60/ea

Key Features

Flat Head
Phillips Drive
Overall Length
4 in
Finish
Passivated
Thread Style
Fully Threaded
Material Grade/Class
18-8
Screw Size
1/2 in-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-PFM-50C-400
Zoro #
G416463229
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 in
Screw Size
1/2 in-13
Drive Size
#4
Fastener Length
4 in
Thread Size
1/2"-13
Maximum Head Height
7/32 in
Maximum Head Width
13/16 in

Details

Finish
Passivated
Thread Style
Fully Threaded
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
System of Measurement
Inch
Material
Stainless Steel
Head Type
Flat
Type
Machine Screw
Item
Machine Screw
Thread Type
Coarse
Drive
Phillips

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/2 In.-13, Fastener Length 4 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products