1/2"-13 x 4 in Slotted Flat Machine Screw, Passivated Stainless Steel, 5 PK
Mfr # 1-sfm-50c-400
Zoro # G516464577
product price:Â $13.29
/pk 5, $2.66/eaKey Features
Flat Head
Slotted Drive
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Overall Length
4 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sfm-50c-400
Zoro #
G516464577
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
4 in
Thread Size
1/2"-13
Overall Length
4 in
Maximum Head Width
13/16 in
Minimum Thread Length
1 1/2 in
Screw Size
1/2 in-13
Maximum Head Height
7/32 in
Details
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Type
Machine Screw
Head Type
Flat
Thread Style
Partially Threaded
Material
Stainless Steel
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Item
Machine Screw
System of Measurement
Inch
Drive
Slotted
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/2 In.-13, Fastener Length 4 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.