Zoro Homepage

1/2"-13 x 6" Pipe Size Black Oxide U-Bolt

  • Mfr # U17242.050.0600

  • Zoro # G2098848


product price: $7.75
/ea

Key Features

System of Measurement
Inch
Thread Size
1/2"-13
Inside Height
8 3/8 in
Inside Width/Diameter
6 3/4 in
For Pipe Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U17242.050.0600
Zoro #
G2098848
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Inside Height
8 3/8 in
Inside Width/Diameter
6 3/4 in
For Pipe Size
6 in
Thread Length
2 in
Width Across Centers of Tips
7-1/4 in
Width (In.)
6 3/4 in
Inside Width
6 3/4 in
Pipe Size (In.)
6 in
Inside Length
8 3/8 in

Description

Standard U-Bolt, Standard U-Bolt, Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Thread Length 2 in, Inside Length 8 3/8 in, Inside Width 6 3/4 in, Pipe Size (In.) 6 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.