Zoro Homepage

1/2-13in x 2in Frame Bolt, 18-8 Stainless, 100 PK

  • Mfr # 5032BF188

  • Zoro # G9672173


product price: $709.99
/pk 100, $7.10/ea
Free Shipping & Returns

Key Features

Flange Type
HEX FLANGE
Thread Size
1/2-13in x 2in
Material
18-8 Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5032BF188
Zoro #
G9672173
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2-13in x 2in

Details

Flange Type
HEX FLANGE
Material
18-8 Stainless
Item
Frame Bolt

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.