Zoro Homepage

CAD Viewer & Download Files

1/2-13in x 3/4in FRAME BOLT, Black Steel, 300 PK

  • Mfr # 5012BF

  • Zoro # G9671367

CAD Available

product price: $313.99
/pk 300, $1.05/ea
Free Shipping & Returns

Key Features

CAD Drawing
Flange Type
HEX FLANGE
Material
Steel
Finish
Black
Tensile Strength
150,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5012BF
Zoro #
G9671367
UPC #
-
Country of Origin
Canada

Dimensions

Thread Size
1/2-13in x 3/4in

Details

Flange Type
HEX FLANGE
Material
Steel
Finish
Black
Item
FRAME BOLT
Tensile Strength
150,000 psi
CAD Available
Yes

Description

Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.