Coupling Nut, 1/2"-13, Steel, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd, 150 PK

  • Mfr # 502010NCUP

  • Zoro # G7595203


product price:  $59.89
/pk 150, $0.40/ea

Key Features

Thread Size
1/2"-13
Material
Steel
Finish
Zinc Plated
Overall Length
1-1/4 in
Hex Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
502010NCUP
Zoro #
G7595203
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/2"-13
Overall Length
1-1/4 in
Hex Width
5/8 in

Details

Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

Coupling Nuts,1/2-13x1 1/4 5/8 A,PK150, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.