Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2-13X12 BOLT SQUARE MACHINE PLAIN, PK50

  • Mfr # 50192BMQ

  • Zoro # G9681429


product price: $581.99
/pk 50, $11.64/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Screw Size
1/2"
Finish
Plain
Thread Size
1/2"-13
Head Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50192BMQ
Zoro #
G9681429
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/2"
Thread Size
1/2"-13

Details

Item
Machine Screw Assortment
System of Measurement
Inch
Finish
Plain
Head Type
Square
Drive
Square

Description

1/2-13X12 Square Head Machine Bolt Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.