
Concrete Screw, #12-14 Dia., Pan, 1 in L, Steel Black Oxide, 4000 PK
Mfr # 1216ABPPB
Zoro # G7560867
product price:Â $473.99
/pk 4000, $0.12/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Wood
Anchor Diameter
#12-14
Material
Steel
Finish
Black Oxide
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1216ABPPB
Zoro #
G7560867
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#12-14
Overall Length
1 in
Thread Length
1 in
Anchor Size
12-14 x 1 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Wood
Material
Steel
Finish
Black Oxide
Head Type
Pan
Drive Type
Phillips
Type
Masonry
ICC Approved for Un-Cracked Concrete
Yes
Seismic Approved
No
Description
Anchor Screws,12-14x1,Phil Pan,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.