Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Anchor Screws, 12-14X5/8, Phil TR, PK2000, Plain Stainless Steel Truss Head 2000 PK 1210ABPT188

Anchor Screws, 12-14X5/8, Phil TR, PK2000, Plain Stainless Steel Truss Head 2000 PK (Discontinued)

  • Mfr # 1210ABPT188
  • Zoro # G7589707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210ABPT188
Zoro #
G7589707
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Length
5/8 in
Anchor Dia.
#12-14
Anchor Length
5/8 in
Anchor Size
12-14 x 5/8 in

Details

Head Type
Truss
Material
Stainless Steel
Finish
Plain
Item
Anchor Screws,12-14X5/8,Phil TR,PK2000
Anchor Material
Stainless Steel
Drive Type
Phillips
Anchor Screw Type
Self Tapping Screw
Anchor Screw Head Style
Truss
Material Grade
18-8

Description

12-14X5/8 Phil Full Contour Truss Self Tapping Screw Type AB Full Thread 18-8 Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.