Zoro Homepage

1/2-20 CASTLE NUTS GR5 ZINC, PK150

  • Mfr # 51NHC5

  • Zoro # G2442463


product price: $140.99
/pk 150, $0.94/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Dia./Thread Size
1/2"-20
Nut Style
Castle Nut
Material
Grade 5 Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51NHC5
Zoro #
G2442463
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
1/2"-20

Details

Item
Castle Nuts,1/2-20 CASTLE NUTS G,PK150
System of Measurement
Inch
Nut Style
Castle Nut
Material
Grade 5 Steel
Finish
Zinc Plated
Basic Material
Steel
Dimensional Standards
ASME B18.2.2

Description

Castle Nuts,1/2-20 CASTLE NUTS G,PK150, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.