This item is Discontinued.

Zoro Select 1/2 in Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 130 PK B07040.050.0200

1/2 in Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 130 PK (Discontinued)

  • Mfr # B07040.050.0200
  • Zoro # G5618700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B07040.050.0200
Zoro #
G5618700
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2 in
Screw Length
2 in
Drive Size
3/8 in
Thread Length
1 1/2 in
Head Height
0.5 in
Min. Thread Length
1 1/2 in
Head Diameter
0.75 in
Minimum Thread Length
1 1/2 in
Dia./Thread Size
1/2"-20
Head Dia.
0.75 in
Length
2 in

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Min. Tensile Strength
170,000 to 180,000 psi
Standards
ASME B18.3
Item
Socket Head Cap Screw
Rockwell Hardness
C37 to C45
Fastener Thread Type
UNF (Fine)
Temp. Range
-58 Degrees F to 302 Degrees F
Thread Direction
Right Hand
Thread Style
Partially Threaded
Thread Type
Fine
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Head Type
Standard
Maximum Temperature
302 Degrees F
Tensile Strength
170,000 psi
Dimensional Standards
ASME B18.3
Material Type
Steel
Finish Type
Black Oxide
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Fastener Industry Standards
ASME B18.3
Material Grade
Alloy Steel
Fastener Finish
Black Oxide

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-20, Minimum Thread Length 1 1/2 in, Fastener Length 2 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.