This item is Discontinued.

Zoro Select Hex Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 550 PK B08161.050.0002

Hex Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 550 PK (Discontinued)

  • Mfr # B08161.050.0002
  • Zoro # G5611168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08161.050.0002
Zoro #
G5611168
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20
Hex Height
7/16 in
Hex Width
3/4 in
Width Across Flats
3/4 in
Dia./Thread Size
1/2"-20
Nut Height
7/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Hex Type
Standard Hex
Finish Type
Zinc Plated
Dimensional Standards
ASME B18.2.2
Bolt Compatibility
Grade 2
Manufacturer Location
Globally Sourced
Material Type
Steel
Pack Size
Bulk Pack
Rockwell Hardness
B70 to B100
Fastener Finish
Zinc
Material Grade
Grade 2
Nut Standards
ASME B18.2.2
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand
Basic Material
Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 2, Material Steel, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 7/16 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness B70 to B100, Thread Type UNF (Fine), Package Quantity 550

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.