Shop ZORO SELECT

Grade 5, 1/2"-20 Hex Head Tap Bolt, Zinc Plated Steel, 2 in L, 10 PK

  • Mfr # U01252.050.0200

  • Zoro # G2516711


product price: 
$
30.69
/pk 10, $3.07/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-20
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U01252.050.0200
Zoro #
G2516711
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20
Fastener Length
2 in
Head Width
3/4 in
Thread Length
2"
Head Height
11/32 in
Min. Thread Length
2 in
Minimum Thread Length
2 in
Overall Length
2 in
Screw Size
1/2 in
Wire Rope Length
2 in
Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Tensile Strength
120,000 psi
Thread Type
Fine
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/2"-20
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Dimensional Standards
ASME B18.2.1
Type
Hex Head Tap Bolt
Drive Type
External Hex
Head Type
Hex

Description

Hex Tap Bolt, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-20, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 11/32 in, Head Width 3/4 in, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products