Zoro Homepage

CAD Viewer & Download Files

Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK

  • Mfr # N04360.050.0350

  • Zoro # G0324287

CAD Available

product price: $17.99
/pk 10, $1.80/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-20
Head Width
3/4 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N04360.050.0350
Zoro #
G0324287
UPC #
190735964019
Country of Origin
United States

Dimensions

Thread Size
1/2"-20
Fastener Length
3-1/2 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Type
UNF (Fine)
Temp. Range
-58 Degrees to 302 Degrees F
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
1/2"-20
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N04360.050.0350 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in joining together materials in various industrial applications, providing essential support in construction, manufacturing, and engineering projects. Made from steel and finished with zinc yellow for enhanced durability and corrosion resistance, this cap screw conforms to ASME B18.2.1 dimensional standards for compatibility.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 3-1/2 inches, this is the potential depth it could reach when inserted into material.
  • Globally Sourced: Procured from various international manufacturers offering diverse range of quality options.
  • Material Grade/Class: Grade 8 standard indicating strength, hardness, and resistance properties suitable for industrial or commercial applications.
  • Tensile Strength: Has been tested up to a maximum tensile stress capacity of 150000 psi before failure.
  • Thread Direction & Size: Features right-hand thread direction that tightens clockwise with size 1/2"-20 intended for use in various applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products