1/2"-20 Socket Head Cap Screw, Button, Plain Brass, 1-1/2 in Length
Mfr # ZSB55012F24
Zoro # G910397280
product price: $16.99
/eaKey Features
Button Head
Hex Drive
Material
Brass
Finish
Plain
Drive Size
5/16 in
Tensile Strength
58,000 psi
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSB55012F24
Zoro #
G910397280
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-20
Screw Length
1-1/2 in
Drive Size
5/16 in
Head Height
0.265 in
Fastener Length
1 1/2 in
Maximum Head Height
0.265 in
Head Diameter
0.875 in
Details
Item
Socket Head Cap Screw
Material
Brass
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
58,000 psi
System of Measurement
Inch
Rockwell Hardness
B78
Thread Style
Fully Threaded
Material Quality Standards
ASTM B16
Manufacturer Location
Made in US
Pack Size
Small Pack
Thread Fit
3A
Material Grade/Class
360
Resistance Properties
Corrosion Resistant, Non-Magnetic
Minimum Yield Strength
45,000 psi
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Brass, Material Grade/Class 360, Finish Plain, Thread Size 1/2 In.-20, Minimum Thread Length Not Applicable, Fastener Length 1 1/2 in, Head Height 0.265 in, Head Diameter 0.875 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US, Material Quality Standards ASTM B16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.