1/2"-20 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 1-1/2 in Length, 50 PK

  • Mfr # FHSFIA0500150USA-050BX

  • Zoro # G2850547


product price:  $60.29
/pk 50, $1.21/ea

Key Features

Flat Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/16 in
Tensile Strength
145,000 psi
Standards
ASME B18.3, ASTM F835
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FHSFIA0500150USA-050BX
Zoro #
G2850547
UPC #
096653458305
Country of Origin
United States

Dimensions

Thread Size
1/2"-20
Screw Length
1-1/2 in
Drive Size
5/16 in
Vented Hole Size
Not Vented
Head Height
0.5 in
Thread Length
1 1/2 in
Min. Thread Length
1 1/2 in
Minimum Thread Length
1-1/2 in
Head Diameter
0.75 in
Dia./Thread Size
1/2"-20
Head Dia.
0.75 in
Length
1 1/2 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3, ASTM F835
System of Measurement
Inch
Head Angle (Deg.)
82 Degrees
Temp. Range
-65 Degrees F to 300 Degrees F
Rockwell Hardness
C38 to C44
Thread Style
Fully Threaded
Class
3A
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Thread Type
Fine
Countersink Angle
82 Degrees
Material Quality Standards
ASTM F835
Maximum Temperature
300 Degrees F
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Thread Fit
3A
Minimum Temperature
-65 Degrees F
Fastener Finish
Black Oxide
Min. Tensile Strength
145,000 psi
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3, ASTM F835
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat
Basic Material
Steel

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/2 In.-20, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products