Shop ZORO SELECT

1/2"-20 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 1-1/4 in Length, 50 PK

  • Mfr # FHSFIA0500125USA-050BX
  • Zoro # G3005651

product price: 
$
59.89
/pk of 50, $1.20/ea

Key Features

Flat Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/16 in
Tensile Strength
145,000 psi
Standards
ASME B18.3, ASTM F835
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FHSFIA0500125USA-050BX
Zoro #
G3005651
UPC #
096653458275
Country of Origin
United States

Dimensions

Thread Size
1/2"-20
Screw Length
1-1/4 in
Drive Size
5/16 in
Head Height
0.5 in
Thread Length
1 1/4 in
Vented Hole Size
Not Vented
Min. Thread Length
1 1/4 in
Minimum Thread Length
1-1/4 in
Head Diameter
0.75 in
Dia./Thread Size
1/2"-20
Head Dia.
0.75 in
Length
1 1/4 in
Fastener Length
1 1/4 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3, ASTM F835
System of Measurement
Inch
Rockwell Hardness
C38 to C44
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Direction
Right Hand
Class
3A
Thread Style
Fully Threaded
Head Angle (Deg.)
82 Degrees
Fastener Thread Type
UNF (Fine)
Thread Type
Fine
Pack Size
Small Pack
Minimum Temperature
-65 Degrees F
Material Quality Standards
ASTM F835
Thread Fit
3A
Countersink Angle
82 Degrees
Dimensional Standards
ASME B18.3
Maximum Temperature
300 Degrees F
Material Grade
Alloy Steel
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
145,000 psi
Fastener Industry Standards
ASME B18.3, ASTM F835
Screw Head Type
Flat
Basic Material
Steel
Temperature - Maximum
300 Degrees F
Temperature - Minimum
-65 Degrees F

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/2 In.-20, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products