1/2"-20 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 2-1/2 in Length, 10 PK

  • Mfr # U07566.050.0250

  • Zoro # G2861446


product price:  $14.55
/pk 10, $1.46/ea

Key Features

Flat Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/16 in
Tensile Strength
135,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07566.050.0250
Zoro #
G2861446
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20
Screw Length
2-1/2 in
Drive Size
5/16 in
Head Height
0.251 in
Vented Hole Size
Not Vented
Thread Length
1 1/2 in
Min. Thread Length
1 1/2 in
Minimum Thread Length
1-1/2 in
Head Diameter
0.938 in
Length
2 1/2 in
Dia./Thread Size
1/2"-20
Head Dia.
0.938 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Temp. Range
- 58 Degrees F to 302 Degrees F
Fastener Thread Type
UNF (Fine)
Thread Style
Partially Threaded
Head Angle (Deg.)
82 Degrees
Thread Direction
Right Hand
Rockwell Hardness
C37 to C44
Thread Type
Fine
Dimensional Standards
ASME B18.3
Countersink Angle
82 Degrees
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Screw Head Type
Flat
Basic Material
Steel
Fastener Industry Standards
ASME B18.3
Min. Tensile Strength
135,000 psi
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/2 In.-20, Minimum Thread Length 1 1/2 in, Fastener Length 2 1/2 in, Head Height 0.251 in, Head Diameter 0.938 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products