1/2"-20 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 3/4 in Length, 50 PK

  • Mfr # FHSFIA0500075USA-050BX

  • Zoro # G3140672


product price:  $50.39
/pk 50, $1.01/ea

Key Features

Flat Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/16 in
Tensile Strength
145,000 psi
Standards
ASME B18.3, ASTM F835
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FHSFIA0500075USA-050BX
Zoro #
G3140672
UPC #
096653458213
Country of Origin
United States

Dimensions

Thread Size
1/2"-20
Screw Length
3/4 in
Drive Size
5/16 in
Head Height
0.5 in
Vented Hole Size
Not Vented
Thread Length
3/4 in
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Head Diameter
0.75 in
Dia./Thread Size
1/2"-20
Head Dia.
0.75 in
Length
3/4 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3, ASTM F835
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Direction
Right Hand
Head Angle (Deg.)
82 Degrees
Rockwell Hardness
C38 to C44
Class
3A
Fastener Thread Type
UNF (Fine)
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Type
Fine
Maximum Temperature
300 Degrees F
Material Quality Standards
ASTM F835
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Countersink Angle
82 Degrees
Thread Fit
3A
Minimum Temperature
-65 Degrees F
Fastener Industry Standards
ASME B18.3, ASTM F835
Screw Head Type
Flat
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
145,000 psi
Basic Material
Steel
Fastener Finish
Black Oxide

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/2 In.-20, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products