1/2"-20 Socket Head Cap Screw, Flat, Zinc Plated Steel, 2 in Length, 10 PK

  • Mfr # U07567.050.0200

  • Zoro # G3391020


product price:  $10.39
/pk 10, $1.04/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Zinc Plated
Drive Size
Not Available
Tensile Strength
144,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U07567.050.0200
Zoro #
G3391020
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20
Screw Length
2 in
Drive Size
Not Available
Thread Length
2 in
Min. Thread Length
2 in
Minimum Thread Length
2 in
Dia./Thread Size
1/2"-20
Length
2 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
144,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
UNF (Fine)
Head Angle (Deg.)
82 Degrees
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Thread Style
Partially Threaded
Thread Type
Fine
Countersink Angle
82 Degrees
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Fastener Industry Standards
ASME B18.3
Material Grade
Alloy Steel
Fastener Finish
Zinc Plated
Min. Tensile Strength
144 ksi
Screw Head Type
Flat
Screw Style
Socket Head Cap Screw
Basic Material
Steel

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Zinc Plated, Thread Size 1/2 In.-20, Minimum Thread Length 2 in, Fastener Length 2 in, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products