Zoro Homepage
This item is Discontinued.
Zoro Select Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 450 PK MS90726-109

Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 450 PK (Discontinued)

  • Mfr # MS90726-109
  • Zoro # G2507475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS90726-109
Zoro #
G2507475
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-20
Fastener Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Thread Type
Fine

Description

Cap Screws,1/2-20X1 HEX CAP SCRE,PK450, Package Quantity 450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.