Zoro Homepage

12-24 SQUARE MACHINE SCREW NUT STAINLESS STEEL, PK2500

  • Mfr # 12NQ188

  • Zoro # G2447950


product price: $330.99
/pk 2500, $0.13/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Dia./Thread Size
#12-24
Nut Style
Machine Screw Square Nut
Basic Material
Stainless Steel
Material Grade
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12NQ188
Zoro #
G2447950
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
#12-24

Details

Item
Hex Nuts,12-24 SQUARE MACHINE S,PK2500
System of Measurement
Inch
Nut Style
Machine Screw Square Nut
Basic Material
Stainless Steel
Material Grade
A2
Fastener Finish
Plain
Fastener Thread Type
Coarse and Fine
Nut Standards
ASME B18.2.2

Description

Hex Nuts,12-24 SQUARE MACHINE S,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.