Zoro Homepage

#12-24 x 1 1/2 in Slotted Flat Machine Screw, Plain Brass, 100 PK

  • Mfr # 116056-PG

  • Zoro # G3187055


product price: $60.15
/pk 100, $0.60/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Material
Brass
Finish
Plain
Standards
ASME B18.6.3
Head Angle (Deg.)
82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116056-PG
Zoro #
G3187055
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#12-24
Fastener Length
1 1/2 in
Head Dia.
0.412 in
Head Height
0.132 in
Head Width
0.412 in
Screw Size
#12
Fastener Length
1 1/2 in
Maximum Head Width
13/32 in
Maximum Head Height
3/32 in

Description

Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Slotted, Thread Size #12-24, Fastener Length 1 1/2 in, Head Width 0.412 in, Head Height 0.132 in, Drive Size Not Applicable, Tensile Strength Not Applicable, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 13/32 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.