#12-24 x 1 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pfm-12c-150
Zoro # G916463026
product price:Â $14.59
/pk 100, $0.15/eaKey Features
Phillips Drive
Flat Head
Maximum Head Height
1/8 in
Overall Length
1 1/2 in
Type
Machine Screw
Thread Type
Coarse
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-pfm-12c-150
Zoro #
G916463026
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1/8 in
Overall Length
1 1/2 in
Screw Size
#12-24
Drive Size
#3
Maximum Head Width
13/32 in
Fastener Length
1 1/2 in
Thread Size
#12-24
Details
Type
Machine Screw
Thread Type
Coarse
Finish
Passivated
Drive
Phillips
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Material
Stainless Steel
Item
Machine Screw
System of Measurement
Inch
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 1 1/2 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.