#12-24 x 1 1/2 in Phillips Oval Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-pom-12c-150

  • Zoro # G016463483


product price:  $3.89
/pk 25, $0.16/ea
Sold in multiples of 3 for $11.67

Key Features

Oval Head
Phillips Drive
Type
Machine Screw
Finish
Passivated
Drive Size
#3
Material
Stainless Steel
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pom-12c-150
Zoro #
G016463483
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Fastener Length
1 1/2 in
Overall Length
1 1/2 in
Screw Size
#12-24
Maximum Head Height
13/64 in
Maximum Head Width
13/32 in
Thread Size
#12-24

Details

Type
Machine Screw
Finish
Passivated
Head Type
Oval
Material
Stainless Steel
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
System of Measurement
Inch
Item
Machine Screw
Thread Type
Coarse

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 1 1/2 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 13/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products