#12-24 x 1 1/2 in Slotted Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-spm-12c-150

  • Zoro # G116464342


product price:  $4.79
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.58

Key Features

Slotted Drive
Pan Head
Dimensional Standards
ASME B18.6.3
Screw Size
#12-24
Overall Length
1 1/2 in
Type
Machine Screw
Maximum Head Height
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-spm-12c-150
Zoro #
G116464342
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 1/2 in
Screw Size
#12-24
Overall Length
1 1/2 in
Maximum Head Height
1/8 in
Thread Size
#12-24
Maximum Head Width
27/64 in

Details

Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Type
Machine Screw
Drive
Slotted
Finish
Passivated
Material Grade/Class
18-8
Head Type
Pan
Thread Style
Fully Threaded
Material
Stainless Steel
System of Measurement
Inch
Thread Type
Coarse
Tensile Strength
100,000 psi

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #12-24, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 27/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products