#12-24 x 1 1/4 in Phillips Oval Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-pom-12c-125

  • Zoro # G016463551


product price:  $7.49
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.98

Key Features

Phillips Drive
Oval Head
Maximum Head Width
13/32 in
Overall Length
1 1/4 in
Maximum Head Height
13/64 in
Screw Size
#12-24
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-pom-12c-125
Zoro #
G016463551
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
13/32 in
Overall Length
1 1/4 in
Maximum Head Height
13/64 in
Screw Size
#12-24
Fastener Length
1 1/4 in
Drive Size
#3
Thread Size
#12-24

Details

Item
Machine Screw
Drive
Phillips
Head Type
Oval
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Type
Machine Screw
Finish
Passivated
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Style
Fully Threaded
Material
Stainless Steel

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 1 1/4 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 13/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.