#12-24 x 1 1/4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-pbm-12c-125

  • Zoro # G316464579


product price:  $21.19
/pk 100, $0.21/ea

Key Features

Pan Head
Phillips Drive
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Type
Machine Screw
Maximum Head Width
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-pbm-12c-125
Zoro #
G316464579
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
27/64 in
Screw Size
#12-24
Thread Size
#12-24
Maximum Head Height
5/32 in
Fastener Length
1 1/4 in
Drive Size
#3
Overall Length
1 1/4 in

Details

Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Type
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Head Type
Pan
Thread Style
Fully Threaded
Item
Machine Screw
Drive
Phillips
Finish
Black Oxide

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #12-24, Fastener Length 1 1/4 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 27/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.