Shop ZORO SELECT
See all product information
Create Account
#12-24 x 1 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
- Mfr # 2-ppm-12c-125
- Zoro # G916464900
product price:Â
$
5.39
/pk of 25, $0.22/ea
Sold in multiples of 2Â pks for
$10.78
Key Features
Phillips Drive
Pan Head
System of Measurement
Inch
Thread Size
#12-24
Fastener Length
1 1/4 in
Material
Stainless Steel
Tensile Strength
80,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-ppm-12c-125
- Zoro #
- G916464900
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #12-24
- Fastener Length
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Screw Size
- #12-24
- Maximum Head Height
- 5/32 in
- Drive Size
- #3
- Maximum Head Width
- 27/64 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- System of Measurement
- Inch
- Drive
- Phillips
- Material
- Stainless Steel
- Tensile Strength
- 80,000 psi
- Item
- Machine Screw
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.6.3
- Material Grade/Class
- 316
- Type
- Machine Screw
- Head Type
- Pan
- Finish
- Passivated
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 1 1/4 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 27/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.