#12-24 x 1 1/4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-ptm-12c-125
Zoro # G416465834
product price:Â $3.79
/pk 25, $0.15/ea
Sold in multiples of 3 for $11.37
Key Features
Phillips Drive
Truss Head
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material
Stainless Steel
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-ptm-12c-125
Zoro #
G416465834
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/4 in
Drive Size
#3
Screw Size
#12-24
Maximum Head Height
9/64 in
Thread Size
#12-24
Fastener Length
1 1/4 in
Maximum Head Width
33/64 in
Details
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material
Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Type
Machine Screw
Material Grade/Class
18-8
Drive
Phillips
System of Measurement
Inch
Head Type
Truss
Item
Machine Screw
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 1 1/4 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 33/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.