#12-24 x 1 1/4 in Slotted Oval Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-som-12c-125

  • Zoro # G816463720


product price:  $3.49
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.47

Key Features

Slotted Drive
Oval Head
Thread Type
Coarse
Overall Length
1 1/4 in
Tensile Strength
80,000 psi
Screw Size
#12-24
Maximum Head Width
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-som-12c-125
Zoro #
G816463720
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/4 in
Screw Size
#12-24
Maximum Head Width
13/32 in
Maximum Head Height
13/64 in
Fastener Length
1 1/4 in
Thread Size
#12-24

Details

Thread Type
Coarse
Tensile Strength
80,000 psi
Drive
Slotted
Head Type
Oval
Material Grade/Class
18-8
System of Measurement
Inch
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Finish
Passivated
Item
Machine Screw
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #12-24, Fastener Length 1 1/4 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 13/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.