#12-24 x 1 3/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-ppm-12c-137
Zoro # G316461882
product price:Â $2.79
/pk 10, $0.28/ea
Sold in multiples of 4 for $11.16
Key Features
Phillips Drive
Pan Head
System of Measurement
Inch
Tensile Strength
70,000 psi
Thread Size
#12-24
Material
Stainless Steel
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-ppm-12c-137
Zoro #
G316461882
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#12-24
Maximum Head Height
5/32 in
Maximum Head Width
27/64 in
Drive Size
#2
Overall Length
1 3/8 in
Fastener Length
1 3/8 in
Screw Size
#12-24
Details
System of Measurement
Inch
Drive
Phillips
Head Type
Pan
Tensile Strength
70,000 psi
Material
Stainless Steel
Thread Style
Fully Threaded
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Thread Type
Coarse
Material Grade/Class
18-8
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 1 3/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 27/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.