Zoro Homepage

#12-24 x 1 in Hex Hex Machine Screw, Plain Steel, 3000 PK

  • Mfr # 1216KWMSHC

  • Zoro # G4990560


product price: $328.99
/pk 3000, $0.11/ea
Free Shipping & Returns

Key Features

Hex Head
System of Measurement
Inch
Thread Size
#12-24
Fastener Length
1 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1216KWMSHC
Zoro #
G4990560
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#12-24
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Plain
Item
Machine Screw

Description

12-24X1 Unslot Hexwasher Self Drill Full Thrd Machine Screw ZincBake 1,000hours SaltSpra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.