#12-24 x 1 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-pfm-12c-100

  • Zoro # G216465454


product price: $2.79
/pk 25, $0.11/ea
Sold in multiples of 4 for $11.16

Key Features

Phillips Drive
Flat Head
Type
Machine Screw
Thread Style
Fully Threaded
Material
Stainless Steel
Drive Size
#3
Fastener Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-pfm-12c-100
Zoro #
G216465454
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Fastener Length
1 in
Overall Length
1 in
Maximum Head Width
7/16 in
Maximum Head Height
1/8 in
Thread Size
#12-24
Screw Size
#12-24

Details

Type
Machine Screw
Drive
Phillips
Thread Style
Fully Threaded
Material
Stainless Steel
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
Coarse
Material Grade/Class
316
Head Type
Flat
Finish
Passivated
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 1 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/16 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.