#12-24 x 1 in Phillips Oval Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-pom-12c-100
Zoro # G316463473
product price: $5.89
/pk 50, $0.12/eaSold in multiples of 2 for $11.78
Key Features
Oval Head
Phillips Drive
Overall Length
1 in
Tensile Strength
80,000 psi
Thread Type
Coarse
Type
Machine Screw
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pom-12c-100
Zoro #
G316463473
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#12-24
Overall Length
1 in
Screw Size
#12-24
Drive Size
#3
Maximum Head Width
13/32 in
Fastener Length
1 in
Maximum Head Height
13/64 in
Details
Tensile Strength
80,000 psi
Thread Type
Coarse
Type
Machine Screw
Item
Machine Screw
Material
Stainless Steel
Head Type
Oval
Finish
Passivated
Material Grade/Class
18-8
Drive
Phillips
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 1 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 13/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.