#12-24 x 1 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-pbm-12c-100

  • Zoro # G116464687


product price: $16.29
/pk 100, $0.16/ea

Key Features

Phillips Drive
Pan Head
Type
Machine Screw
Screw Size
#12-24
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Drive Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-pbm-12c-100
Zoro #
G116464687
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12-24
Drive Size
#3
Thread Size
#12-24
Maximum Head Width
27/64 in
Maximum Head Height
5/32 in
Fastener Length
1 in
Overall Length
1 in

Details

Type
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Drive
Phillips
Head Type
Pan
Finish
Black Oxide
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Type
Coarse
Material Grade/Class
18-8
System of Measurement
Inch
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #12-24, Fastener Length 1 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 27/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.