
#12-24 x 1 in Phillips Pan Machine Screw, Zinc Black Steel, 3000 PK
Mfr # 1216MPPBZ
Zoro # G9728749
product price: $326.99
/pk 3000, $0.11/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Black
Standards
ASME B18.6.3, SAE J82
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1216MPPBZ
Zoro #
G9728749
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#12-24
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Black
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screws,12-24x1 PHIL PAN,Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.