#12-24 x 1 in Phillips Round Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-prm-12c-100

  • Zoro # G516461705


product price: $6.79
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.58

Key Features

Phillips Drive
Round Head
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Maximum Head Height
5/32 in
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-prm-12c-100
Zoro #
G516461705
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
5/32 in
Drive Size
#2
Fastener Length
1 in
Overall Length
1 in
Maximum Head Width
13/32 in
Thread Size
#12-24
Screw Size
#12-24

Details

Material
Stainless Steel
Drive
Phillips
Material Grade/Class
18-8
Item
Machine Screw
System of Measurement
Inch
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Finish
Passivated
Type
Machine Screw
Head Type
Round

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 1 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products