#12-24 x 1 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 50 PK
- Mfr # 1-slm-12c-100
- Zoro # G516463143
product price:Â
$
7.69
/pk of 50, $0.15/ea
Sold in multiples of 2Â pks for
$15.38
Key Features
Fillister Head
Slotted Drive
System of Measurement
Inch
Thread Size
#12-24
Material
Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-slm-12c-100
- Zoro #
- G516463143
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Fillister
- Drive
- Slotted
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 70,000 psi
- Item
- Machine Screw
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.6.3
- Type
- Machine Screw
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #12-24
- Fastener Length
- 1 in
- Maximum Head Height
- 13/64 in
- Screw Size
- #12-24
- Overall Length
- 1 in
- Maximum Head Width
- 23/64 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #12-24, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 13/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.