#12-24 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-buf-12c-50

  • Zoro # G716465442


product price: $22.79
/pk 100, $0.23/ea

Key Features

Phillips Drive
Flat Head
Tensile Strength
80,000 psi
Maximum Head Height
3/32 in
Thread Style
Fully Threaded
Overall Length
1/2 in
Drive Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-buf-12c-50
Zoro #
G716465442
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/32 in
Overall Length
1/2 in
Drive Size
#3
Fastener Length
1/2 in
Screw Size
#12-24
Thread Size
#12-24
Maximum Head Width
13/32 in

Details

Tensile Strength
80,000 psi
Item
Machine Screw
Thread Style
Fully Threaded
Finish
Black Oxide
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Drive
Phillips
Thread Type
Coarse
Type
Machine Screw
Head Type
Flat
Material
Stainless Steel

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #12-24, Fastener Length 1/2 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.